Grovhac Standard Duty C-Clamp Mount Mixers

Grovhac Standard Duty C-Clamp Mount Mixers

Standard Duty C-Clamp Mount Mixers Are Used For Use With Blending Liquids In Open Top Tanks and 55-Gallon Drums.

Grovhac mixers are made with grade 316 stainless steel coupling, shaft and mixing impellers. C-clamp allows precise positioning of the mixer shaft. Shafts measure 34”"L. Mixers are available with Air Powered Motor, TEFC Motor or Vari-Speed Electric Motors. Choose from 1/3 HP, 1/2 HP or 1 HP.


TYPE
  • TYPE
HP
  • HP
RPM
  • RPM
COMPARE SHAFT PROPELLER
TYPE HP RPM VOLTS L" DIA." QTY. DIA." IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.14.128:68