Action Pump Heavy Duty Electric Drum Pump ACT-HDESS
See all 3 items in product family

Action Pump Heavy Duty Electric Drum Pump ACT-HDESS

Item #: WB240805

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $649.00
Product Information
Product Q&A
Accessories
ELECTRIC DRUM PUMP

Heavy Duty Stainless Steel Pump

Electric powered drum pumps quickly and efficiently drain large drums with ease. Electric drum pumps feature a powerful 1/2HP motor that provides up to 10,000 RPMs of power and transfers 17 GPM. Offers a maximum head of 10 feet. Heavy Duty Stainless Steel Pump features PTFE internal parts to handle a variety of tough liquids. Made of 316 stainless steel. Measures 48"L x 6"W x 8"H. Handles up to 2000 centipoise (cps) viscosity fluids.

Note: If you are not certain as to the compatibility of the fluid being used, please contact Global to verify chemicals that are suitable for use with this Pump.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES6
    • HEIGHT INCHES8
    • BRANDAction Pump
    • CONSTRUCTIONStainless Steel / PTFE
    • DESCRIPTIONHeavy Duty
    • DISPENSING RATE17 GPM
    • MANUFACTURERS PART NUMBERACT-HDESS
    • POWER1/2 HP, 115V
    • SUCTION TUBE DIMENSION INCHES39
    • TYPEElectric