Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Pumps & Siphons (264)
Remove
Finish Thompson EF Series Drum & Barrel Pumps
Remove
Narrow Your Results By:
Construction
Polypropylene & Stainless Steel (3)
Polypropylene/PVDF & Inconel Alloy 625 (3)
Type
Air (3)
Electric (3)
Dispensing Rate
15 GPM (4)
17 GPM (4)
Our Price
Under $190.00 (1)
$204.00 - $205.00 (1)
$269.00 - $270.00 (1)
$284.00 - $285.00 (1)
$439.00 - $440.00 (1)
$518.00 - $519.00 (1)
$520.00 - $521.00 (1)
Over $598.00 (1)





Finish Thompson EF Series Drum & Barrel Pumps
Finish Thompson EF Series Drum & Barrel Pumps These Medium Performance Drum and Barrel Pumps are ideal for Chemicals, Mild Corrosives and Acids.

Lightweight drum pumps are designed for container-to-container fluid transfer. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.

Choose Polypropylene Pump Tube with Type 316 Stainless Steel Shaft (150° operating temperature) or Polypropylene/PVDF Pump Tube with Inconel 625 Alloy Shaft (160° operating temperature). Tube measures 1-1/4" diameter.

Finish Thompson EF Series Drum & Barrel Pumps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION CONSTRUCTION DISPENSING RATE POWER SPEED (RPM) PRESSURE (PSI) IMAGE MODEL QTY PRICE
Air Drum Pump KitPolypropylene & Stainless Steel15 GPM1/2 HP300-11,00040 psi @ 27 cfm
WBB215259$518.00
Air Drum Pump KitPolypropylene/PVDF & Inconel Alloy 62515 GPM1/2 HP300-11,00040 psi @ 27 cfm
WBB215261$598.00
Electric Drum Pump KitPolypropylene & Stainless Steel17 GPM115V, 60 Hz, 1/3 HP8000 / 14,000--
WBB215262$439.95
Electric Drum Pump KitPolypropylene/PVDF & Inconel Alloy 62517 GPM115V, 60 Hz, 1/3 HP8000 / 14,000--
WBB215260$520.00

Add Items To Cart

 May We Suggest
Air, 1/2HP, 40 PSI - S4 Motor Only 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft 40" EFV-40 Polypro / PVDF Pump Tube with Inconel Shaft Splash-Proof Electric, 1/3HP, 120V, 60Hz - S1 Motor Only
Air, 1/2HP, 40 PSI - S4 Motor Only 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft 40" EFV-40 Polypro / PVDF Pump Tube with Inconel Shaft Splash-Proof Electric, 1/3HP, 120V, 60Hz - S1 Motor Only
1/2HP S4 air motor only, 300-11,000 RPM, 40 PSI @ 27 CFM, for use with EF series pump tube. High performance, sealless 40" polypropylene drum pump tube with stainless steel shaft. High performance, sealless 40" polypropylene drum pump tube with Inconel 625 alloy shaft. Splashproof, ENC3, double-insulated 1/3HP S1 electric motor only.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(66)