National Spencer HDPE Polyethylene Rotary Drum Pump 10240

Rollover image to zoom in

Click image to enlarge

National Spencer HDPE Polyethylene Rotary Drum Pump 10240

Item #: WB985768

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $103.95
Product Information
Customer Review
Product Q&A
Accessories
HDPE POLYETHYLENE ROTARY DRUM PUMP

This drum pump is suitable for use with bleach, chlorine and other chemicals used in industrial applications that are compatible with HDPE polyethylene. PTFE vanes, polyethylene flange seals and Viton shaft seal give the pump superior chemical and corrosion resistance. Segmented tube and sliding collar allow the user to adjust the height to fit any 15, 30 or 55 gallon steel or poly drum with a 2" NPT bung opening. Dispenses approximately 8 GPM.

Product Specifications

    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDNational Spencer - MTN
    • CONSTRUCTIONHDPE Polytheylene
    • DISPENSING RATE8 GPM
    • MANUFACTURERS PART NUMBER10240
    • TYPERotary
    • WEIGHT LBS5