Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(1,263 Items)
Sub Category
Pumps & Siphons (185)
Remove
Rotary Pumps
Remove
Narrow Your Results By:
Construction
Cast Iron (1)
Cast Iron/Steel (1)
Polypropylene (1)
Ryton (1)


      Items
Drum Positioner, Racker & Lifter Drum Positioner, Racker & Lifter
Steel Drum Stand Steel Drum Stand
Wooden Handle Drum Truck Wooden Handle Drum Truck



Rotary Pumps
Rotary Pumps These easy to operate crank handle rotary pumps are used as a siphon. Simply prime pump by turning crank handle several times: liquid automatically siphons to lower level. Rotary hand pumps fit 15, 30 and 55 gallon drums.

Cast Iron Rotary Pump is ideal for light oil and petroleum products. This drum pump is made with a cast iron body with heavy duty cast iron vanes. Rotary pump includes a 3-piece 1-1/4" x 40" steel suction pipe and 3/4" discharge spout. 2" bung adapter is perfect for drum openings. Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.

Polypropylene Rotary Drum Pump is ideal for detergents, alkalis, waxes and water-soluble chemicals. 3-piece 1" x 44" suction tube and rotating 1" discharge spout. Includes 2" bung adapter.

Ryton Rotary Pump is for aggressive chemicals such as chlorinated solvents and hydrocarbons. 3-piece suction 1" x 44" suction tube with strainer and 1" discharge spout. Includes 2" bung adapter.
These items can be found on Page 259 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Rotary Pumps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE DISPENSING RATE SUCTION TUBE" DISCHARGE DIA." IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
Cast Iron8 oz. per Revolution40 x 1-1/43/4
WB833100$41.96$37.00
WB232005$35.95
Polypropylene8 oz. per Revolution44 x 11
WB534000$55.95$50.00N/AN/AN/A
Ryton8 oz. per Revolution44 x 11
WB534101$85.95$77.00N/AN/AN/A

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)