Vestil Multi-Purpose Drum Lid Tool DRUM-PLB

Rollover image to zoom in

Click image to enlarge

Vestil Multi-Purpose Drum Lid Tool DRUM-PLB

Item #: WB986571

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MULTI-PURPOSE DRUM LID TOOL

Finally an Answer for Opening those Stubborn Lids!

This unique, patent pending tool is designed for opening lids on removable head drums. The special hook is used for breaking open the lid seal and the long handle provides adequate torque for easy operation. Tool features an integral 1" wrench for removing ring bolts and nuts, and a slotted end to close drum ring lever locks. A predrilled ½" diameter hole is included to hang the tool in the work area. Durable steel construction with a durable powder coat silver finish.

Product Specifications

    • COLOR FINISHSilver
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDRUM-PLB
    • TYPEMulti-Purpose Drum Lid Tool

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!