Wizard® WIZ-Kid® Model G Heavy Duty Drum Deheaders

Wizard® WIZ-Kid® Model G Heavy Duty Drum Deheaders

Wizard® WIZ-Kid® Air Powered Drum Deheaders Open a High-to-Moderate Volume of Drums for Efficient Material Handling Operations.

Wizard® WIZ-Kid® Air Powered Drum Deheaders are solidly made for long lasting durability under demanding conditions. Gear-drive roller and round cutter wheel provide a clean, uniform cut. Air Powered units dehead Drums in less than 2 minutes leaving a burr-free edge for increased worker safety. Air Motor develops 1/2 hp and uses 25 CFM. Standard Cutting Wheel is for use with conventional Drums. Non-Ferrous Beryllium Copper Cutting Wheel is for use with Drums containing hazardous materials. Manual or Automatic Air Power Models available. Dimensions vary per model.


POWER
  • POWER
WIZ-Kid® TYPE
  • WIZ-Kid® TYPE
COMPARE DIMENSIONS
POWER WIZ-Kid® TYPE L" W" H" WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.192.147:46