Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Package includes 1 Drum (2 Shown)

Mayday™ 55 Gallon Water Barrel Package WA133

Mayday™ 55 Gallon Water Barrel Package WA133

Item #: WBB1038673

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $114.95
Product Information
Customer Review
Product Q&A
Mayday™ 55 Gallon Water Barrel Package

This complete water barrel package kit comes in a 55 gallon size. Includes the U.N. approved water barrel, 5-year shelf life water preserver packet, siphon pump, bung wrench and tamper-proof caps.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES23
    • HEIGHT INCHES35
    • COLOR FINISHBlue
    • BRANDMAYDAY
    • DESCRIPTIONWater Barrel Package 55 Gallon
    • DIAMETER INCHES23
    • HEIGHT INCHES RANGE33 to 35
    • MANUFACTURERS PART NUMBERWA133
    • TYPEWater & Accessories
    • WEIGHT LBS100
    • WIDTH INCHES RANGE23 to 25

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

55 Gallon Water Barrel Package

Your review: Very pleased with the product. Received it in just a few days. Have already set it up and filled it. Everything it was advertised to be. Showed a friend and she ordered one. Great product but hope I never have to use it.

Pros: 55 Gallon Capacity

Cons: None as of yet

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:26