Round Fiber Drum with Steel Lever-Lock Top - 12 Gallon Capacity - 150 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Round Fiber Drum with Steel Lever-Lock Top - 12 Gallon Capacity - 150 Lb. Capacity

Item #: WBB2050648

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $25.95
Clearance Price: $16.35
Product Information
Customer Review
Product Q&A
Round Fiber Drum with Steel Lever-Lock Top - 12 Gallon Capacity - 150 Lb. Capacity

Round Fiber Drum with Lever-Lock Top includes steel chimes to reinforce top and bottom. An economical answer to shipping or storing dry or solid materials such as pharmaceuticals or metal parts. Will not collapse when full. Use locking steel band to secure contents. Stack up to 3 high. Constructed of a strong fiber material that will not corrode and contaminate product. Can be disposed of in accordance with EPA standards. Materials have been approved to meet FDA standards.

Product Specifications

    • HEIGHT INCHES23
    • CAPACITY GALLONS12
    • CAPACITY LBS150
    • COLOR FINISHTan
    • BRANDGreif
    • CONSTRUCTIONFiber
    • DIAMETER INCHES12-1/2
    • MANUFACTURERS PART NUMBER12-12-150E CEC WEB
    • TYPEOpen Head Drum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!