DC Tech 55 Gallon Open Head Stainless Steel Drum without Lid DM101001

Rollover image to zoom in

Click image to enlarge

DC Tech 55 Gallon Open Head Stainless Steel Drum without Lid DM101001

Item #: WBB766073

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $759.08 Save up to 8%
Price: $ 695.00
Product Information
Customer Review
Product Q&A
Accessories
DC Tech 55 Gallon Open Head Stainless Steel Drum without Lid DM101001

  • Constructed with rustproof heavy 16 gauge T-304 Stainless Steel this Drum is ruggedly built.
  • The Interior & exterior finish is polished to food grade quality.
  • The drum bottom has a heavy duty wear ring and the top has an easy to grip sanitary open rolled rim.
  • Inside dimension: 22-3/4" Diameter x 35-3/4" high. 24" Outside Diameter
  • Optional Items: SS Lid with handle and Hook and X-Dolly with four 3" diameter swivel casters.

Product Specifications

    • HEIGHT INCHES36-1/2
    • CAPACITY GALLONS55
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDDC Tech Inc.
    • CONSTRUCTIONT-304 Stainless Steel
    • DIAMETER INCHES24
    • INSIDE DIAMETER INCHES 22-3/4
    • INSIDE HEIGHT INCHES35-3/4
    • MANUFACTURERS PART NUMBERDM101001
    • PACKAGE QUANTITY1
    • TYPEOpen Head Drum without Lid
    • WEIGHT LBS53

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!