Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(1,263 Items)
Sub Category
Spill Control-Drums (204)
Remove
Lockable Outdoor Containment Units
Remove
Narrow Your Results By:
Capacity Gallons
58 (2)
64 (2)
66 (8)
72 (2)
75 (2)
  More...
Capacity Drum/IBC
2 (6)
4 (8)
8 (3)
16 (2)
20 (2)
  More...
Width Inches
57 (4)
60 (2)
64-1/2 (2)
65 (2)
67-1/4 (2)
  More...
Height Inches
66 (2)
69 (2)
73 (3)
74 (2)
79 (10)
  More...


      Items
Drum Positioner, Racker & Lifter Drum Positioner, Racker & Lifter
Steel Drum Stand Steel Drum Stand
Wooden Handle Drum Truck Wooden Handle Drum Truck



Lockable Outdoor Containment Units
Lockable Outdoor Containment Units Lockable Outdoor Containment Units Provide Added Security For Storage And Handling Of Hazardous Material.

Lockable Outdoor Containment Units are constructed of heavy duty 100% polyethylene for rust, corrosion and weather resistance and long lasting durability. Ideal for indoor/outdoor storage of 55 gallon drums. Roll-top cover models allow drums to be stored with pump or funnel. Provides easy access to drums pre-loaded on wooden pallets. Removable support grating for easy cleaning. Lock securely with standard padlock. Can be moved by forklift. Some models meet EPA container storage regulation 40 CFR 264.175. Ramps also available. Brands are Eagle, Enpac and UltraTech. Types are 4 Drum Unit Without Drain, 2 or 4 Drum Hardcover and Spillpallet, Hazard Hut, Job Hut, Spill Containment Sump Lockable Containment Unit With and Without Drain, 4 Drum Rotary Top Containment Unit and Outdoor Lockable Containment 2 or 4 Drum Unit. Color finish is Black. Sizes vary per type. Capacities are from 58 gallons to 75 gallons.

These items can be found on Page 261 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Lockable Outdoor Containment Units
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TYPE GALLONS LBS. W" D" H" BRAND IMAGE MODEL QTY PRICE
1 Drum Unit64800363666UltraTech
WB921141$389.00
1 Drum Unit with Drain64800363666UltraTech
WB921142$409.95
2 Drum Unit6660005730-1/263-1/2UltraTech
WBB721371$750.00
2 Drum Unit with Drain6660005730-1/263-1/2UltraTech
WBB721380$770.00
2 Drum Unit582000603773ENPAC
WBB700472$884.00
2 Drum Unit582000603773ENPAC
WBB700473$891.00
2 Drum Unit66450067-1/441-1/474UltraTech
WB300681$989.00
2 Drum Unit with Drain66450067-1/441-1/474UltraTech
WB300682$1,009.00
4 Drum Unit61800059-1/273-1/268Eagle
WB921201$999.00
4 Drum Unit663000575464-1/2UltraTech
WBB721391$1,112.00
4 Drum Unit with Drain663000575464-1/2UltraTech
WBB721405$1,117.00
4 Drum Unit666000655869ENPAC
WBB700474$1,144.00
4 Drum Unit663000655869ENPAC
WBB700478$1,144.00
4 Drum Unit75900064-1/26279UltraTech
WB240698$1,539.00
4 Drum Unit with Drain75900064-1/26279UltraTech
WB240699$1,559.00
4 Drum Unit724000646873ENPAC
WBB700476$1,757.00
8 Drum Unit15018,0001266279UltraTech
WBB721413$2,924.00
8 Drum Unit with Drain15018,0001266279UltraTech
WBB721414$2,948.00
8 Drum Unit728000866294ENPAC
WBB700479$3,477.00
12 Drum Unit22527,0001886279UltraTech
WBB721415$4,336.00
12 Drum Unit with Drain22527,0001886279UltraTech
WBB721431$4,350.00
16 Drum Unit30036,0002506279UltraTech
WBB721432$5,748.00
16 Drum Unit with Drain30036,0002506279UltraTech
WBB721441$5,761.00
20 Drum Unit37545,0003126279UltraTech
WBB721442$7,057.00
20 Drum Unit with Drain37545,0003126279UltraTech
WBB721456$7,073.00

Add Items To Cart

 May We Suggest
Eagle Spill Containment Ramp ENPAC® Poly-Ramp ENPAC® Hazard Hut Ramp ENPAC® Multi-Purpose Work Ramp
Eagle Spill Containment Ramp ENPAC® Poly-Ramp ENPAC® Hazard Hut Ramp ENPAC® Multi-Purpose Work Ramp
Optional Spill Containment Ramp features high-density polyethylene construction for excellent chemical resistance. 1500 lbs. load capacity. Meets EPA requirements. The ENPAC® ramp has a ribbed non-skid surface that allows for safe walk-ups and traction loading. Make loading drums a cinch with the ENPAC® Hazard Hut Ramp. Make loading drums a cinch with the ENPAC® Multi-Purpose Work Ramp™.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)