ENPAC® Portable Poly-Collectors

ENPAC® Portable Poly-Collectors

ENPAC® Portable Poly-Collectors Are Used For Collecting Waste Oil, Antifreeze, Chemicals And More.

ENPAC® Portable Poly-Collectors are built tough for long lasting durability. These portable spill control carts provide excellent chemical resistance to a broad range of industrial materials. Equipped with the unique Poly Drum Funnel™ 55 to prevent overspills while allowing multiple oil filters, pails and cans to drain at once. Capacity is 600 lbs. Choose from collectors with Poly Drums or Steel Drums for increased versatility. Also available with Poly Collector Shell Only. Unassembled. Package quantities of 1. Dimensions and number of gallons vary per model.


TYPE
  • TYPE
GAL.
  • GAL.
DIA."
  • DIA."
COMPARE CAPACITY OVERALL DIMENSIONS
TYPE GAL. LBS. DIA." H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:60