Caldwell Powered Forklift Jib Boom Cranes

Caldwell Powered Forklift Jib Boom Cranes

Caldwell Powered Forklift Jib Boom Cranes are Precision Lifting Booms that Expand your Lifting Capabilities!

Caldwell Powered Forklift Jib Boom Cranes combine the reach of a forklift boom with the precise lifting of a hoist. Unique design allows the user to "thread the needle" in close clearance situations, allowing you to reach in and pick up hard to get loads. Portable and compact lifting booms fit standard forklift trucks and are an economical alternative to overhead or gantry cranes. Telescopic boom adjusts horizontally in 12" increment. Lifting hook travels 19' when boom is retracted using a remote pendant control with a 12' cord, and hoist hook speed averages 7-½ FPM. Self-contained 100 amp 12V DC deep cycle battery allows use of the boom with no special power requirements, and unit includes a 25 amp battery charger that recharges the battery in 4 to 5 hours. Jib Cranes include a restraining chain with grab hooks for safety. Heavy duty steel construction with a durable enamel finish. Meets ANSI/ITSDF B56.10-2006, Part III, 7.4.5 standards.

Pivoting Jib Boom Crane adjusts vertically in five elevations up to 69-½" from the base of the lifting hook above horizontal (31" from the base of the boom hook).

Note: Fork Pocket Spacing is the maximum usable width between fork pockets.

Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.


COMPARE CAP. LBS. LENGTH"
BOOM TYPE BOOM HOOK LIFTING HOOK EXTENDED RETRACTED FORK OPENING" FORK POCKET SPACING" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:21