Vestil Forklift Truck Pallet Dumper PAL-D/R 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Forklift Truck Pallet Dumper PAL-D/R 2000 Lb. Capacity

Item #: WB985195

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $539.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT PALLET DUMPER

Dump Loaded Pallets without Leaving the Seat of your Fork Lift!

The Pallet Dumper is a device that attaches to a forklift allowing pallet contents to be dumped into a secondary container. The unit slides onto the forks and the fork ends feature retainer brackets to prevent the pallet from sliding off. Skid dumper includes a cable release that can be activated from the cab for convenience and when dumping is complete, simply lower the unit to the ground until the carriage latches. Dumper will tilt a maximum of 90° to fully drop the load. Dumper includes a safety chain to fasten to the carriage. All-welded steel construction with a durable powder coat finish.

Product Specifications

    • LENGTH INCHES91-1/4
    • WIDTH INCHES32
    • HEIGHT INCHES32-1/2
    • CAPACITY LBS2000
    • COLOR FINISHBlue Carriage & Yellow Dumper
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7-5/8 x 2-9/16
    • LOAD CENTER INCHES63-7/8
    • MANUFACTURERS PART NUMBERPAL-D/R
    • TYPEForklift Mount Pallet Dumper
    • WEIGHT LBS305
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:68