|
Browse Forklifts & Attachments (811 Items) |
|
 |
ShockWatch® Forklift Impact Alarms |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| ShockWatch® Forklift Impact Alarms |
 |
Reduce Costs Associated With Damage And Worker Injury!
The ShockWatch® ImpactManager™ SC is an impact detection device for forklifts and other material handling equipment. Monitor reduces operator, facility and product related damage due to impacts while increasing driver accountability. The unit improves driver behavior by reinforcing safe vehicle operation without supervisor presence.
Mounted directly on the equipment, the ImpactManager™ SC utilizes two patented sensors mounted on different planes, with adjustable 360° plane of sensitivity, which sound an alarm upon any impact exceeding a predefined threshold. It creates an immediate awareness of impacts and allows for corrective action or repairs following the impact. Device can be easily mounted to electric or internal combustion forklifts of all styles, including narrow-aisle, rough terrain, turret and counterbalanced, to reduce equipment downtime and repair costs.
Standard features include: piezoelectric 103 dB internal alarm, mechanical sensor, tamper-proof barrel lock to enable and reset the unit, and an operational status test button. UL ratings – Type E, EE, G, GS, LP, LPS, D, DS. 1 Year Limited Warranty.
Choice of two Forklift Safety Alarms:
Model 985188 (ShockWatch SC1000) is totally self-contained and does not require wiring for installation, as it operates via a 9V lithium battery.
Model 985189 (ShockWatch SC1060) is powered by the forklift battery (10V to 60V DC range) and can activate the horn and lighting when there is an impact. Ideal for environments where loud noise is a concern. |
ShockWatch® Forklift Impact Alarms
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|