Vestil Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity

Item #: WB985988

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,709.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Dock-Pro™ BELOW DOCK LOADER

Designed for easy Loading of Vans & Pickup Trucks at Dock Bays.

Anybody who moves heavy packages from a warehouse to a waiting van or pickup understands how difficult this process can be. The Dock-Pro™ is a forklift attachment designed to load and carry material from the loading dock to a truck parked below. It effectively changes loading procedures and time, increasing productivity and reducing the risk of injury. Easy to use, the loader is adjustable to any dock height and features 5-½"W x 2-½"H forklift fork pockets. Safety restraint is included for securing loader to the forklift. Loader includes a manually operated stop to secure the load during transport, and front end of loader features a rubber bumper for added protection. All steel construction features a durable blue enamel finish.

Custom sizes and designs are available; please call for more information.

Note:
Loader extends 96" horizontally in front of the dock.
Maximum product loading height is 30-½" below dock height.
Maximum load size is 93"L x 38"W x 30"H.
Loads are conveyed with 2-½" diameter rollers on 12" centers.

Product Specifications

    • LENGTH INCHES143
    • WIDTH INCHES41-1/4
    • HEIGHT INCHES40
    • CAPACITY LBS1500
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES5-1/2 x 2-1/2
    • FORK POCKET CENTER INCHES32-5/8
    • MANUFACTURERS PART NUMBERDP-3896-15
    • TYPEDock-Pro Below Dock Loader
    • WEIGHT LBS1090

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!