Big Joe® Three Wheel Counterbalanced Forklifts

Big Joe® Three Wheel Counterbalanced Forklifts

Big Joe's® new AC powered forklifts provide exceptional performance and low cost operation. The new V SERIES forklifts feature:

• ZAPI AC drive and hydraulic controllers
• Ergonomic operator's compartment and controls
• Side-shift functionality for added productivity
• High visibility three stage masts

Three wheel electric forklifts feature side-shift functionality and AC drive, industrial battery and external battery charger. A 120V battery charger is standard on the V08-157. A 240V battery charger is standard on the V15-188 and V18-188 (optional 208V or 480V available; call for more information) and requires installation by an electrician, which is not included in the purchase by the manufacturer. Big Joe® V-Series forklifts require an installation visit by local Big Joe® dealer to register the warranty and install the forks, which is included with the purchase.

Limited 24 Month or 2000 Hour Warranty.


COMPARE MAST HEIGHT" DIMENSIONS
FORKLIFT MODEL # CAP. LBS. LIFT HT." EXTENDED COLLAPSED L" W" H" LOAD CENTER" BATTERY CHARGER IMAGE MODEL QTY PRICE