IRONguard Accu-Height Fork Height Level Indicator 70-1100

Rollover image to zoom in

Click image to enlarge

IRONguard Accu-Height Fork Height Level Indicator 70-1100

Item #: WB986872

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 24.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
IRONguard Accu-Height FORK HEIGHT LEVEL INDICATORS

Indicators allow the Forklift Operator to quickly know the Correct Height of the Forks at various Rack Levels.

The higher the lift, the harder it is to judge the correct height of the forklift forks. By matching the indicator sticker with the corresponding color marker, the correct fork height is easily obtained to enter the pallet safely. The second marker indicates the safe lift height of the pallet to be removed or added to the rack.

Three types of labels are included:
The Mast Indicator attaches to the forklift mast.

The Mast Marker attaches to inside the mast rail for when the pallet is in the "up" position.

The Rack Level Indicators are installed on the rack to notify the operator of the correct level marker to use on the mast.

Product Specifications

    • BRANDIRONguard™
    • CONSTRUCTIONSelf-Stick Adhesive Labels
    • MANUFACTURERS PART NUMBER70-1100
    • STYLEFork Height Level Indicator Labels
    • TYPEAccu-Height Fork Height Level Indicator
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!