Vestil Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity

Item #: WB988883

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,899.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil BATTERY POWERED FORKLIFT TRASH CAN DUMPER

One Person Can Safely & Easily Dump Drum Contents into a Hopper!

This Trash Can Dumper features battery powered operation to help eliminate operator back strain. Dumper features a push button hand control with an 8' coiled cord, and comes complete with a 12V deep-cycle battery and 110V on-board battery charger. Drums are lifted in 10 seconds and lowered in 8 seconds. Dump capacity is 400 lbs. and maximum dump height is 55-1/8". All steel construction features a durable enamel finish for long life. A 2 cubic yard Vestil Self-Dumping Hopper with Bump Release is available separately to collect the trash.

Note: Custom configurations are available for most trash containers; please call for more information.

Product Specifications

    • LENGTH INCHES104
    • WIDTH INCHES37
    • HEIGHT INCHES60
    • CAPACITY LBS400
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LIFT TIME10 (Lifting); 8 (Lowering)
    • MANUFACTURERS PART NUMBERT-HOP
    • RAISED HEIGHT INCHES55-1/8
    • TYPEBattery Powered Forklift Trash Can Dumper
    • VOLTAGE12
    • WEIGHT LBS732

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed