Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Automotive (5)
Remove
Vehicle Positioning Jack Dollies
Remove
Narrow Your Results By:
Length Inches
25-1/2 (1)
28-1/2 (1)
Width Inches
21-1/4 Collapsed; 30 Extended (1)
22 Collapsed; 30 Extended (1)
Our Price
Under $77.00 (1)
$124.00 - $125.00 (1)
Over $129.00 (1)





Vehicle Positioning Jack Dollies
Vehicle Positioning Jack Dollies The Easiest Way to Move Automobiles around your Garage!

Versatile positioning jacks allow a single person to move cars, trucks and ATV's around the repair facility with ultimate flexibility. There is no need to jack the vehicle up and place dollies under each tire, as each unit combines a jack and dolly together in one simple piece of equipment. Perfect for moving vehicles under repair or restored automobiles in confined spaces, dollies allow cars to roll backwards, forwards and sideways easily. Foot-operated hydraulic jack squeezes the support legs together, smoothly and safely lifting the tire off the ground in seconds. Manufactured of high-strength steel and four phenolic swivel casters, each dolly offers 1500 lb. capacity; two dollies (3000 lb. capacity) permit full 180° pivot and four dollies (6000 lb. capacity) allow 360° rotation.

Optional Mobile Storage Stand safely stores and transports up to four vehicle positioning jacks in one neat package.

Vehicle Positioning Jack Dollies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
TYPE CAP. LBS. L" W" IMAGE MODEL QTY PRICE
9" Maximum Tire Width1500 per Dolly25-1/222 Collapsed; 30 Extended
WB985125$124.95
12" Maximum Tire Width1500 per Dolly28-1/221-1/4 Collapsed; 30 Extended
WB985126$129.95

Add Items To Cart

 May We Suggest
Mobile Storage Stand for Vehicle Positioning Jack Dollies      
Mobile Storage Stand for Vehicle Positioning Jack Dollies      
Optional mobile storage stand safely stores and transports up to four vehicle positioning jacks in one neat package.      
Qty: 
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
(76)