Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Desk & Furniture (23)
Remove
Raymond Products Table & Sheet Wheeler
Remove

      Items
Raymond Products Table & Sheet Wheeler Raymond Products Table & Sheet Wheeler


Raymond Products Table & Sheet Wheeler
Raymond Products Table & Sheet Wheeler
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB384422
List Price $90.00    Save 19%
Price: $72.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Now you can move sheet items easily using this unique wheeler. Simply lift one end of the item to be moved, roll the wheeler under the center and slip the retaining clipover the top. You can now roll the item to any location withease. The load will remain secure and upright even when not attended. The channel accepts material thickness upto 2-1/2" and is vinyl coated to protect and secure the load. Only one person is needed to move folding tables, 4' x 8' sheets of plywood, doors and office partition panels, even through doorways. A must for every department with folding tables. (patented)
  • Load capacity: 150 lbs.
  • Overall width: 12-3/4".
  • Overall height: 55-1/2".
  • Channel width: 2-3/4".
  • Channel length: 12".
  • Two 8" x 1-3/4" skid-resistant rubber wheels.
  • Packed one per carton.
  • Shipping weight: 14 lbs.
  • UPS linear carton dimensions: 53L x 15W x 9H
Product Specifications
LENGTH INCHES 13
WIDTH INCHES 12-3/4
HEIGHT INCHES 55-1/2
CAPACITY LBS 150
COLOR FINISH Red
BRAND Raymond Products
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 420
PACKAGE QUANTITY 1
WHEEL DIAMETER INCHES 8
WHEEL TYPE Rubber


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
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
(70)