Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Lever & Pry Bars (12)
Remove
Hamilton Lever Dollies
Remove
Narrow Your Results By:
Capacity Lbs.
3500 (2)
4200 (2)
5000 (2)
Length Feet
5 (2)
6 (2)
7 (2)
Our Price
Under $286.00 (1)
$291.00 - $292.00 (1)
$297.00 - $298.00 (1)
$304.00 - $305.00 (1)
$310.00 - $311.00 (1)
Over $316.00 (1)





Hamilton Lever Dollies
Hamilton Lever Dollies Hamilton Lever Dollies Are Ideal For Commercial And Personal Moving Applications.

Hamilton Lever Dollies are made of heavy duty tapered steel noses and ash wood handles for long lasting durability. Two wheels with roller bearings provide easy transport of boxes, large appliances and other heavy items. Wheel types are Plastex and Metal (both 5"). Available handle styles are Double and Curved Handle at lengths of 5', 6' and 7'. Available capacities are 3,500 lbs, 4,200 lbs and 5,000 lbs.


Hamilton Lever Dollies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WHEEL
L' CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
535005Plastex
WBB363532$285.95
535005Metal
WBB363531$304.95
642005Plastex
WBB363567$291.95
642005Metal
WBB363570$310.95
750005Plastex
WBB363562$297.95
750005Metal
WBB363568$316.95
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
(80)