Machinery Mover Roller Dollies

Machinery Mover Roller Dollies

Machinery Moving Dollies provide a Quick, Easy and Safe Way to Move up to 15 Tons!

Machinery Mover Roller Equipment Dollies have precision ground hardened steel rollers that revolve around a central load bearing plate in the annealed ductile iron frame creating a low friction moving method, requiring less power to start and move. Machinery Transport Dollies eliminate unsupported overhang that ordinarily exists on axle-supported carriers. Designed to roll over rough and cracked floors easily, reducing the possibility of damaging goods. Shipped ready to use.

Swivel Top Plate rotates 360° to allow turning of the load within its own length, and offers a locking mechanism that can be engaged at 45° intervals so that load can be precisely positioned.

Optional Steering Handle assists with positioning and steering the Machinery Moving Dollies.

Optional Turning Bar assists with rotating the top plates used on swivel top Machinery Movers.

Machinery Mover Kit includes (4) 2000 lb. capacity Movers, (2) 36"L Steering Handles and a FREE Tool Box for storage.


TYPE
  • TYPE
CAP. LBS. EACH
  • CAP. LBS. EACH
L"
  • L"
BRAND
  • BRAND
COMPARE OVERALL MACHINERY MOVER 36"L STEER HANDLE 48"L STEER HANDLE
TYPE CAP. LBS. EACH L" W" H" BRAND IMAGE MODEL QTY PRICE EACH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:66