Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(855 Items)
Sub Category
Dollies-Steel & Aluminum (75)
Remove
New Age Aluminum Rotadollies
Remove
Narrow Your Results By:
Width Inches
20 (5)
24 (5)
Length Inches
24 (4)
36 (4)


      Items
Low Profile Steel Floor-Hugger Dolly 840 Lb. Capacity Low Profile Steel Floor-Hugger Dolly 840 Lb. Capacity
Low Profile Steel Container & Equipment Dolly Low Profile Steel Container & Equipment Dolly
Door & Panel Cradle Dolly 4" Polyurethane Wheels 350 Lb. Capacity Door & Panel Cradle Dolly 4" Polyurethane Wheels 350 Lb. Capacity



New Age Aluminum Rotadollies
New Age Aluminum Rotadollies Unique Dolly can maneuver in any direction!

These low profile dollies are ideal for maneuvering around tight area. The dollies come equipped with four 5" Rotacaster™ multi-directional wheels that provide 360° mobility and the ability to move in any direction using rollers rather than swivel casters. These specialized casters stabilize the load, even on inclines, reducing operator effort and the risk of strain injuries. Dolly exterior frame is constructed of 2" x 4" x 1.25" thick corrosion resistant aluminum tubing, and the interior cargo supports are 2" x 2" x .100" thick aluminum for added strength. Limited Lifetime Warranty.

Optional Removable Handle allows for easy steering of the dolly. Handle is constructed of 1-½" diameter aluminum pipe for strength.

New Age Aluminum Rotadollies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TYPE L" W" H" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
Open Deck24205-5/880017
WB986034$299.95
WB986038$31.95
Open Deck36205-5/880024
WB986035$328.95
WB986038$31.95
Solid Deck24205-5/880027
WB986036$369.95
WB986038$31.95
Solid Deck36205-5/880034
WB986037$410.95
WB986038$31.95
Open Deck24245-5/880020
WB986039$307.95
WB986043$31.95
Open Deck36245-5/880027
WB986040$337.95
WB986043$31.95
Solid Deck24245-5/880027
WB986041$377.95
WB986043$31.95
Solid Deck36245-5/880037
WB986042$418.95
WB986043$31.95

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)