Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(855 Items)
Sub Category
Dollies-Steel & Aluminum (75)
Remove
Plate & Slab Cradle Dollies
Remove
Narrow Your Results By:
Width Inches
11 (3)
13 (2)
Capacity Lbs
500 (1)
750 (1)
1200 (1)
1500 (2)
Wheel Type
Foam-Filled (1)
Phenolic (1)
Pneumatic (1)
Polyurethane (1)
  More...


      Items
Low Profile Steel Floor-Hugger Dolly 840 Lb. Capacity Low Profile Steel Floor-Hugger Dolly 840 Lb. Capacity
Low Profile Steel Container & Equipment Dolly Low Profile Steel Container & Equipment Dolly
Door & Panel Cradle Dolly 4" Polyurethane Wheels 350 Lb. Capacity Door & Panel Cradle Dolly 4" Polyurethane Wheels 350 Lb. Capacity



Plate & Slab Cradle Dollies
Plate & Slab Cradle Dollies Heavy-Duty Plate Dolly Offers An Auto-Clamp Feature To Safely Hold Loads.

These slab dollies have a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dollies have twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Choice of wheel types to best suit your work environment. Strong steel construction has a durable powder coat finish. Shipped fully assembled.

Plate & Slab Cradle Dollies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAP. LBS. DIA." TYPE L" W" H" IMAGE MODEL QTY PRICE
12008Rubber121113-1/4
WB984774$114.95
15008Polyurethane121113-1/4
WB984775$124.95
15008Phenolic121113-1/4
WB984776$116.95
75010Pneumatic121314-1/4
WB984777$117.95
50010Foam-Filled121314-1/4
WB984778$123.95

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)