Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Aluminum (103)
Remove
Magliner® Paddle Brake Aluminum Hand Trucks
Remove
Narrow Your Results By:
Wheel Type
Foam-Filled (2)
Pneumatic (2)
Handle Style
Double (2)
Loop (2)
Our Price
Under $334.00 (1)
$336.00 - $337.00 (1)
$362.00 - $363.00 (1)
Over $365.00 (1)





Magliner® Paddle Brake Aluminum Hand Trucks
Magliner® Paddle Brake Aluminum Hand Trucks Provides Safer Load Control on Ramps and Inclines.

Magliner brake trucks are designed specifically to make deliveries easier and safer. Variable braking manages hand truck speed allowing for gradual slowing to a complete stop on inclines; up to 60% less stopping distance than competing trucks. Simple to operate self-equalizing brake actuators help to lessen operator muscle strain. Brake cable is resistant to stretch 15 times greater than normal force. Extruded aluminum channel uprights have riveted crossbars to provide greater strength. Truck features an 18"W x 9"D solid aluminum noseplate and polyethylene rail caps to protect cargo from damage. Rolls smoothly with 10" full pneumatic or puncture-resistant foam-filled wheels. Easy assembly. 1 Year Limited Warranty.

Magliner® Paddle Brake Aluminum Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WHEEL DIMENSIONS
HANDLE STYLE DIA." TYPE H" FRAME W" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
Loop10Pneumatic601250036
WB986175$333.95
Loop10Foam-Filled601250038
WB986176$362.95
Double10Pneumatic601250036
WB986177$336.95
Double10Foam-Filled601250038
WB986178$365.95
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
(80)