Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Escalera Motorized Stairclimber Hand Truck MS-1-66 - 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Escalera Motorized Stairclimber Hand Truck MS-1-66 - 1200 Lb. Capacity

Item #: WBM2083379

Sold By: Salesmaker Carts

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,449.00
$188.00 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Escalera Motorized Stairclimber Hand Truck MS-1-66 - 1200 Lb. Capacity

Escalera MS-1-66 stair climbing handtruck is constructed of a tough tempered aluminum alloy, making the handtrucks stronger than magnesium, but lighter than steel. Frame is 24 inches wide 66 inches tall. Every Escalera Stair Climber ships with a sealed gel-cell battery, automatic battery charger, and one automatic rewind safety strap included. Includes 12 inch deep by 28 inch wide toeplate attachment and 10" pneumatic tires for easier transport. Single control "up-down" switch located at the handle makes manuevering and operating seamless. Non-marking lifting feet and 6 inch wheels with sealed ball bearings protect all step and floor surfaces. It has a 1/2 horsepower motor.

Product Features

  • High efficiency motor capable of the most lifts per charge of any powered stair climbing handtruck
  • Controlled climbing & decending steps
  • Non-spillable, sealed, rechargeable battery
  • Battery charger included

Product Specifications

    • LENGTH INCHES24
    • DEPTH INCHES10
    • HEIGHT INCHES64
    • CAPACITY LBS1200
    • COLOR FINISHAluminum
    • ASSEMBLYAssembled
    • BRANDEscalera
    • CONSTRUCTIONTempered Aluminum Alloy
    • MANUFACTURERS PART NUMBERMS-1-66
    • NOSEPLATE DEPTH INCHES12
    • NOSEPLATE WIDTH INCHES28
    • PACKAGE QUANTITY1
    • POWERBattery
    • REFERENCE #Salesmaker Carts
    • TYPEBattery Powered Appliance Truck
    • WEIGHT LBS81
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPENon Marking

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:66