Wesco® Heavy Duty Vending Machine Trucks

Wesco® Heavy Duty Vending Machine Trucks

These hand trucks feature a rear wheel design that allows the truck to be tilted back to clear doorways, making it especially useful for moving vending machines or other tall cargo. In the cargo transport position, the truck rests on two 10" mold-on rubber rear wheels and two 5" mold-on rubber front wheels. The front wheels feature wheel locks that allow the truck to be placed in the upright position with no danger of the truck rolling away from the operator. The wheel locks are activated by a conveniently located hand lever at the top of the truck. Twin nylon web cargo belts with eccentric ratchets offer maximum load security. Vending machine trucks feature a durable 1" diameter steel tube construction for long life and a ΒΌ" thick steel noseplate.


H"
  • H"
COMPARE OVERALL DIMENSIONS NOSEPLATE DIMENSIONS WHEEL
STYLE CAP. LBS. H" W" W" D" DIA." TYPE WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.184.185:68