Lift'n Buddy Electric Lift Hand Trucks

Lift'n Buddy Electric Lift Hand Trucks

Lift'n Buddy Electric Lift Hand Trucks provide Ergonomic Transport for Applications including Industrial, Distribution, Storage and more.

Lift'n Buddy Electric Lift Hand Trucks are made of powder coat aluminum or steel for long lasting durability and corrosion resistance. Trucks allow convenient handling, mobility and transport for ergonomic operation and user safety. Adjustable height platform positions loads at comfortable working height for loading ease and operator stability. Linear actuator ensures even lifting and lowering for precise load positioning with zero drift. Available styles include Electric Hand Truck, Pail Lifting Electric Hand Truck, Pail Lifting Counter Balanced Electric Lift and Keg Lifting Electric Hand Truck. Types are Two-Wheel Hand Truck and Four-Wheel Hand Truck. Lift types are Belt and Electric Ball Screw. Weight capacities are 200, 300 and 350 lbs.


Lift'n Buddy TYPE
  • Lift'n Buddy TYPE
HANDLE STYLE
  • HANDLE STYLE
CAP. LBS.
  • CAP. LBS.
CONSTRUCTION
  • CONSTRUCTION
COMPARE LIFT HT."
Lift'n Buddy TYPE HANDLE STYLE CAP. LBS. LOWERED RAISED LIFT TIME LIFT TYPE CONSTRUCTION WT. LBS. CHARGER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:23