Vestil Tiller® Battery Powered Lift & Drive Hand Truck TILL-43 165 Lb.

Rollover image to zoom in

Click image to enlarge

Vestil Tiller® Battery Powered Lift & Drive Hand Truck TILL-43 165 Lb.

Item #: WB987712

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 5,699.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Tiller® POWERED LIFT & DRIVE HAND TRUCK

Battery Powered Hand Truck for Lifting and Moving Loads.

The patented Tiller® hand truck operates like a conventional hand truck, yet features a battery powered lifting platform and drive wheels. Ergonomically designed fingertip controls operate the powered UP / DOWN and FORWARD / REVERSE. The wheels of the hand truck will automatically brake when lifting or lowering the load (drive wheel engages when the platform is raised 2"). The unit can also be used to lower loads down from a higher level. Lifting speed to maximum 43" height is 11 seconds (3.9" per second). The Tiller® hand truck can even lift itself off the ground to the loading level of the transport vehicle. 24V DC 9 amp NiMH battery, remote 110V AC battery charger and key-operated ON / OFF switch with LED indicator light are included. Battery will cycle approximately 300 times at full load before charging is required, and full charge time is 9 hours. All steel frame features a durable green enamel finish. Rolls smoothly with 11" x 3" full pneumatic wheels.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES24-3/4
    • HEIGHT INCHES61
    • CAPACITY LBS165
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES0.16
    • MANUFACTURERS PART NUMBERTILL-43
    • POWER24 DC NiMH Battery
    • RAISED HEIGHT INCHES43
    • TYPEBattery Powered Tiller® Lift & Drive Hand Truck
    • WEIGHT LBS92.4
    • WHEEL DIAMETER INCHES11
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!