Vestil Portable Cylinder Lifters

Vestil Portable Cylinder Lifters

Portable Cylinder Lifters Are Used Material Handling Devices For Easy Lifting And Maneuverability Of Liquid Or Gas Type Cylinders.

Portable Cylinder Lifters are made of solid steel construction for long lasting durability and dependability. Various type units feature crank cable winches or mechanical clutching devices designed for easy lifting and handling of liquid or gas type cylinders around work area or into vans, trucks or trailers. 200 or 300 lb. load capacity lifters are available with Hard Rubber, Pneumatic, Polyurethane or Phenolic type wheels for easy mobility and maneuverability. Dimensional sizes vary per model.

Note: Maximum cylinder diameter is 11-½"; Maximum cylinder height is 56".


FOR CYLINDER TYPES
  • FOR CYLINDER TYPES
L"
  • L"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL
FOR CYLINDER TYPES L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE