Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clax Salesmaker Lightweight Folding Utility Cart - Trolley

Rollover image to zoom in

Click image to enlarge

Clax Salesmaker Lightweight Folding Utility Cart - Trolley

Item #: WBM2082895

Sold By: Salesmaker Carts

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save up to 14%
Price: $270.00
$29.00 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clax Salesmaker Lightweight Folding Utility Cart

Lightweight and compact two-shelf folding cart is also convertible to a 4 wheel dolly. Solid construction made of aluminum and high quality synthetic materials allow for safe and stable mobility and durability. Ease of use and lightweight design make it perfect for a wide range of applications. Eliminate the need for multiple trips to/from your car and no longer worry about having to carry heavy equipment.

Product Features

  • Removable wheels for ultra-compact form
  • Weighs less than 15 pounds
  • No assembly required
  • Convenient footbrake
  • Contoured handle for comfort
  • Folding storage or shopping basket included

Product Specifications

    • LENGTH INCHES21-1/4
    • WIDTH INCHES1-1/4
    • DEPTH INCHES28
    • HEIGHT INCHES40
    • CAPACITY LBS132
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDSalesmaker Carts
    • CONSTRUCTIONAluminum & Plastic
    • FOLDED DEPTH INCHES26
    • FOLDED HEIGHT INCHES4
    • FOLDED WIDTH INCHES19
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERCLAX
    • PACKAGE QUANTITY1
    • WEIGHT LBS15
    • WHEEL DIAMETER INCHES7
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27