Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Folding (43)
Remove
Fold-Down Aluminum Hand Trucks
Remove
Narrow Your Results By:
Our Price
Under $148.00 (1)
Over $177.00 (4)





Fold-Down Aluminum Hand Trucks
Fold-Down Aluminum Hand Trucks Strong, yet lightweight aluminum hand trucks have a collapsible frame and folding nose that allow them to be stored compactly in the trunk of a car or the back of a van. Telescopic uprights adjust easily using a spring-loaded locking mechanism and the 11-¾"W x 8-¼"D noseplate flips-up for convenient storage. Hand trucks include wheel guards for moving oversized cargo. Twin handles have comfortable plastic grips for easy steering and feature knuckle guards to protect the operator. 18"L x 19-¼"W x 48-½"H overall, folds to 12"L x 19-¼"W x 33"H and weighs only 14 lbs. Shipped assembled.

Choose 10" Pneumatic Wheels for a smooth ride over rough terrain, or 10" Flat-Free Urethane Wheels that are available in colors to match décor or designate locations.

Fold-Down Aluminum Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WHEEL
TYPE DIA." CAP. LBS. IMAGE MODEL QTY PRICE
Black Pneumatic10250
WB985120$147.95
Red Flat-Free Urethane10250
WB985121$177.95
Blue Falt-Free Urethane10250
WB985122$177.95
Yellow Flat-Free Urethane10250
WB985123$177.95
Black Flat-Free Urethane10250
WB985124$177.95
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
(84)