Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Folding (43)
Remove
B&P Silver Eagle Telescoping Distributor Hand Truck 300 Lb. Capacity
Remove

      Items
B&P Silver Eagle Telescoping Distributor Hand Truck 300 Lb. Capacity B&P Silver Eagle Telescoping Distributor Hand Truck 300 Lb. Capacity


B&P Silver Eagle Telescoping Distributor Hand Truck 300 Lb. Capacity
Silver Eagle Telescoping Distributor Hand Truck 300 Lb. Capacity Silver Eagle Telescoping Distributor Hand Truck 300 Lb. Capacity    
see additional photos
B&P Silver Eagle Telescoping Distributor Hand Truck 300 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB984870
Price: $232.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

B&P "SILVER EAGLE" TELESCOPING DISTRIBUTOR HAND TRUCK

The Ideal Hand Truck for Merchandising and Distribution Professionals!

This unique telescoping hand truck is designed for large beverage distributors and "snack truck" merchandisers. Exclusive design allows you to easily "break the back" of loads and offers excellent cargo balance. Telescoping handle extends to a full 55"H to carry bulky merchandise, and retracts to 36"H to easily fit into the trunk of a car or the back of a van. Frame easily locks into place using a convenient knob. Curved back design allows for movement of kegs. Offers 300 lb. capacity and weighs only 24 lbs.! Durable 14" x 9" steel noseplate, steel lower frame and aluminum upper frame are built for years of dependable service. Padded pin-style handle offers easy, one-handed steering. Rolls smoothly on long-life 8" balloon cushioned rubber wheels. Shipped assembled.

Note: Use only in fully extended position when moving loads.

Product Specifications
WIDTH INCHES 18
HEIGHT INCHES 55 Extended; 36 Retracted
CAPACITY LBS 300
COLOR FINISH Black & Silver
ASSEMBLY Assembled
BRAND B & P Manufacturing
CONSTRUCTION Steel Nose & Lower Frame; Aluminum Upper Frame
HANDLE STYLE Pin
MANUFACTURERS PART NUMBER HTA-12
NOSEPLATE DEPTH INCHES 9
NOSEPLATE WIDTH INCHES 14
WEIGHT LBS 24
WHEEL DIAMETER INCHES 8
WHEEL TYPE Balloon Cushion Rubber


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

From $88.95
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Blue Plastic Recycling Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Blue Plastic Recycling Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $229.00
select
Qty: Add to Cart
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
(60)