Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

Item #: WB984823

Sold By: globalindustrial.com

Available on or around 08/30/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Forearm Forklift® LIFTING & MOVING STRAPS

Ergonomically Designed Straps Require 66% Less Work To Move Objects.

Professional movers and delivery persons across the country use these lifting and moving straps to easily move pianos, furniture and appliances. Patented straps employ leverage principles and encourage proper lifting techniques to virtually eliminate strain on the lower back. Simply "x-cross" the straps under the load being carried, squat down with your hands on the object being moved, and stand upÂ…it's that simple! The straps will not slip out and allow two people to carry loads through narrow doorways and up/down stairs without damaging floors or steps. OSHA accepted lifting straps are 9'4" long and are adjustable up to 48" to carry small, medium or large loads. Safety orange moving straps are constructed of polypropylene webbing for long life and felt padding can be adjusted for comfort in any adjusted length. Forearm straps are sold in pairs and offer 700 lb. carrying capacity.

Product Specifications

    • LENGTH INCHES9'4"
    • CAPACITY LBS700
    • COLOR FINISHOrange
    • BRANDForearm Forklift - Above All Co.
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERL74995R
    • PACKAGE QUANTITYPair
    • REFERENCE #L74995CN
    • WEIGHT LBS1.2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Helped us move items safely!

The Forearm Forklift lifting straps were definately worth the cost. We would have spent more in patching holes in walls had we moved the large awkward items without using the straps. Our hired help was amazed at how well the straps worked.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Helped us move items safely!

Your review: The Forearm Forklift lifting straps were definately worth the cost. We would have spent more in patching holes in walls had we moved the large awkward items without using the straps. Our hired help was amazed at how well the straps worked.

Is this review helpful?

Forearm Forklift on the job.

Your review: work as advertised, good straps. JB

Is this review helpful?

Forearm forklift

Your review: They were okay didn't use like we thought they would.

Is this review helpful?

Cool Product

Your review: These work as advertised. But the effectiveness of them is kinda determined by how big the object is. If you have. The longer the furniture the less effective they are. But for Tall upright things they are very good.

Is this review helpful?

as good as they advertise

Your review: There advertisements seemed unreal to me, but they really really work like magic. We still use our dollies and handtrucks, but these work out better when we can't risk scuffing a customers floor or scratching there wooden or tile stair cases. We won't work with out them now there so helpful. Everybody who works at my work also swears by them to.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!