Ram Board® Ram Jamb™ Door Jamb Protectors

Ram Board® Ram Jamb™ Door Jamb Protectors

Ram Board® Ram Jamb™ Door Jamb Protectors help Prevent Door Jamb Accidents that can Cost You Time & Money!

Protecting Door Jambs has become an essential part of remodeling, moving, and new construction. Ram Board® Ram Jamb™ Door Jamb Protection is heavy-duty, flexible, and re-usable. Door Jamb Protectors install in seconds with no tape or adhesives required. Simply snap onto the Door Jambs to protect those Jambs from the dings, dents, and scratches that can occur during construction and remodeling jobs.

Note: Fits 4" to 9" Door Jambs.


COMPARE
DESCRIPTION PROTECTOR H" DOOR JAMB W" PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.181.75:60