Valley Craft® HVAC Hand Trucks

Valley Craft® HVAC Hand Trucks

Valley Craft® HVAC Hand Trucks are used for Safe and Efficient Material Handling of Heavy, Bulky Heating and Cooling Units.

Valley Craft® HVAC Hand Trucks are solidly made of 1-1/8 inch heavy wall steel tube frames for long lasting durability and dependability. Ergonomic Hand Trucks feature a 4-wheel design with a loop handle for efficient transport of oversized loads. 24 inch fork allows for safe loading and unloading of large heating and air conditioning units or any other large palletized load. Over-sized fenders stabilize the load. Foot-activated trip pedal locks and unlocks fork position. Forks lock against the frame for compact storage. Roll easily on pneumatic tires. 600 lb. load capacity hand trucks are available in Blue, Green or Red color powder coat finishes.


COMPARE DIMENSIONS WHEEL
COLOR L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:26