Modern Equipment MECO Four Wheel Warehouse Trucks

Modern Equipment MECO Four Wheel Warehouse Trucks

4-Wheel Warehouse Truck is ideal for Pallet Loading and Unloading!

MECO OMAHA's heavy duty Warehouse Truck is perfectly balanced for easy breaking back over the rear wheels. The heavy duty 1-¼" diameter frame is double welded to ensure long life. The ¼" steel toe plate is 14" long and tapers from 18" at the rear to 11-½" at the front with beveled and rounded edges for easy loading. Available with 10" x 2-½" industrial duty wheels. Orange enamel finish. Shipped assembled. Made in USA.


TYPE
  • TYPE
COMPARE WHEEL OVERALL DIMENSIONS
CAP. LBS. DIA." TYPE H" W" WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:27