Harrington UBC Universal Beam Clamps

Harrington UBC Universal Beam Clamps

Harrington Universal Beam Clamps Offer A Cost Effective And Efficient Method For Most Workholding And Positioning Applications.

For use when a temporary or semi-permanent hoist anchor point is required for overhead lifting and vertical rigging applications or as a below-the-hook lifting device. Lightweight portable design with left-hand and right-hand clamp screw allows quick clamping and unclamping. Jaw opening adjusts for a wide range of tapered or flat-flanged beams. Lock nut feature resists loosening to improve secure clamping. Built-in suspension pin for low headroom. Meets ASME requirements.


COMPARE FLANGE
CAP. LBS. W" MAX. THICKNESS" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:24