OZ Lifting Beam Clamps

OZ Lifting Beam Clamps

OZ Lifting Beam Clamps Provide Super Quick Adjustment To Most I ,S, And W Beams For Versatile Material Handling Applications.

OZ Lifting Beam Clamps feature a robust all steel construction with durable baked enamel paint for long lasting strength and dependability. Includes stainless steel I.D. tag, and an individual test certificate and serial number. Hoist beam clamps feature a combination of industrial powder coating and zinc plating with completely welded support plates and main load pins to provide exceptional rigidity and strength. Available head room ranges between 3.54 and 9 inches. Flange thickness is 0.9, 1.57, and 1.6 inches. Includes 5 year limited warranty. Overall dimensions vary per model.


TYPE
  • TYPE
HEAD ROOM"
  • HEAD ROOM"
THICKNESS"
  • THICKNESS"
COMPARE FLANGE DIMENSIONS
TYPE HEAD ROOM" THICKNESS" W" L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:21