Contrx Freestanding Articulating Jib Cranes

Contrx Freestanding Articulating Jib Cranes

Contrx Freestanding Articulating Jib Cranes Are Infinitely Repositionable For Use Through Doorways, Around Obstructions And Over Machinery.

Contrx Wall-Mount Articulating Jib Cranes are constructed with high grade steel for lasting durability. Articulating beams provide precise load positioning. Capacities are 250 lbs. or 500 lbs. Boom lengths of 8', 12', 16' or 20'. Height range is 8'6" to 14'8". Color finish is Safety Yellow Enamel. Additional specifications vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
BOOM LENGTH FT.
  • BOOM LENGTH FT.
OVERALL HEIGHT FT.
  • OVERALL HEIGHT FT.
COMPARE
CAPACITY LBS. BOOM LENGTH FT. OVERALL HEIGHT FT. BASE DIMENSIONS" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.73.186:26