Contrx Workstation Jib Cranes

Contrx Workstation Jib Cranes

Contrx Workstation Jib Cranes Are Designed For Use In Repetitive Motion Tasks.

Contrx Workstation Jib Cranes are constructed with high grade steel for lasting durability. 360-degree boom rotation simplifies material handling applications protecting workers from injury. Workstation jib features a trolley with lifetime lubricated and sealed wheel bearings that accepts most hoists, balancers and manipulators. Trolley runs along a low-friction enclosed track for dependable service. Capacities are 100 lbs., 250 lbs. and 500 lbs. Boom lengths of 6', 8' and 10'. Color finish is Safety Yellow Enamel. Additional specifications vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
BOOM LENGTH FT.
  • BOOM LENGTH FT.
I-BEAM HEIGHT"
  • I-BEAM HEIGHT"
COMPARE
CAPACITY LBS. BOOM LENGTH FT. I-BEAM HEIGHT" BASE DIMENSIONS" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:23