Caldwell Adjustable Aluminum Gantry Cranes

Caldwell Adjustable Aluminum Gantry Cranes

Caldwell KA90-1-10/8, Adjustable Aluminum Gantry, 1 Ton Capacity, 10' 10" Height, 8' 9" Span

Adjustable height, adjustable span, portable aluminum gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Aluminum cranes are lighter than steel and provide the ideal solution where crane weight is critical. Heavy duty, supported leg design is balanced for each rolling. Bolt together construction for easy set up and maintenance. Four poly-coated swivel casters standard. Complies with applicable industry standards.


COMPARE
MNF PART # CAPACITY LBS FLANGE WIDTH " I-BEAM HEIGHT " USABLE WIDTH ' BASE DIA DIMENSION W UNDER BEAM HEIGHT ' WHEEL DIA " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:62