Caldwell Adjustable Steel Gantry Cranes

Caldwell Adjustable Steel Gantry Cranes

Adjustable span standard on 10’-16’ spans through 5 ton. Bolted connections on spans of 20’-24’ and all 8 ton units. Heavy duty supported leg design. Balanced designed allows for easy maneuvering, even under load. Simple bolted construction. Easy set up and maintenance. 4-steel swivel casters standard. Height & span adjustability. The height is adjustable down from maximum in 12" increments. Conforms to AISC, OSHA and CMAA specifications.


MNF PART #
  • MNF PART #
CAPACITY LBS
  • CAPACITY LBS
FLANGE WIDTH "
  • FLANGE WIDTH "
I-BEAM HEIGHT "
  • I-BEAM HEIGHT "
USABLE WIDTH '
  • USABLE WIDTH '
BASE DIA DIMENSION W
  • BASE DIA DIMENSION W
UNDER BEAM HEIGHT '
  • UNDER BEAM HEIGHT '
WHEEL DIA "
  • WHEEL DIA "
COMPARE
MNF PART # CAPACITY LBS FLANGE WIDTH " I-BEAM HEIGHT " USABLE WIDTH ' BASE DIA DIMENSION W UNDER BEAM HEIGHT ' WHEEL DIA " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:64