Caldwell HA90-1-7/6 Fixed Aluminum Gantry, 1 Ton Cap 7'6" Ht 6'10" Span 4-Poly Coated Swivel Casters

Rollover image to zoom in

Click image to enlarge

Caldwell HA90-1-7/6 Fixed Aluminum Gantry, 1 Ton Cap 7'6" Ht 6'10" Span 4-Poly Coated Swivel Casters

Item #: WBB2193892

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,448.00
Product Information
Customer Review
Product Q&A
Caldwell HA90-1-7/6 Fixed Aluminum Gantry, 1 Ton Cap 7'6" Ht 6'10" Span 4-Poly Coated Swivel Casters

Fixed height, adjustable span, portable aluminum gantry cranes are the ideal solution for the job you need to have done without a permanently installed overhead crane. Big or small, a gantry does it all! Aluminum cranes are lighter than steel and provide the ideal solution where crane weight is critical. Heavy duty, supported leg design is balanced for each rolling. Bolt together construction for easy set up and maintenance. Four poly-coated swivel casters standard. Complies with applicable industry standards.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS2000
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDCaldwell
    • CONSTRUCTIONWelded Aluminum
    • FLANGE WIDTH INCHES3-1/3
    • I-BEAM HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERHA90-1-7/6
    • USABLE WIDTH FEET6' 10"
    • WEIGHT LBS212
    • WHEEL DIA. INCHES6 x 3
    • WHEEL TYPEPoly-Coated Swivel
    • UNDER BEAM HEIGHT FEET7' 6"
    • BASE DIAMETER OR DIMENSION WIDTH4'
    • WARRANTY YEARS2 Years
    • MFG PART ID31-5111

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!