Contrx Fixed Gantry Cranes

Contrx Fixed Gantry Cranes

Contrx Fixed Gantry Cranes Include Roller Bearing Steel Wheels For High Capacity Maneuverability.

Contrx Fixed Gantry Cranes feature factory welded steel legs for lasting durability. Gantry Cranes are constructed with high grade steel for long life. Designed for use in the aircraft, automotive and marine industries, cranes also provide dependable service in warehouses, machine shops and loading docks. Capacities of 2000 lbs., 4000 lbs., 6000 lbs., 8000 lbs. and 10,000 lbs. Overall width range is 9'5" to 17'6-5/8", with usable widths of 8', 12' or 16'. Available flanges are Tapered or Wide. Color finish is Safety Yellow Enamel. Additional specifications vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
OVERALL
  • OVERALL
USABLE
  • USABLE
I-BEAM"
  • I-BEAM"
TYPE
  • TYPE
WIDTH"
  • WIDTH"
COMPARE WIDTH FT. HEIGHT FLANGE
CAPACITY LBS. OVERALL USABLE I-BEAM" UNDER BEAM FT. TYPE WIDTH" WHEEL DIAMETER" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:25