Spanco Fixed Steel Gantry Cranes

Spanco Fixed Steel Gantry Cranes

Spanco Fixed Steel Gantry Cranes Provide Convenient Material Transport For Applications Including Construction, Engineering, Maintenance And More.

Spanco fixed steel gantry cranes are made of steel for long lasting durability and dependability. Single user operation allows suspended load mobility for ergonomic working conditions and unit functionality. Features non-marking swivel casters with brakes for convenient unit maneuverability and stability and surface protection. Compact design minimizes footprint for storage ease. Weight capacities are 2000, 4000, 6000 and 10,000 lbs. Dimensions vary per model.


COMPARE
CAPACITY LBS OVERALL SPAN CLEAR SPAN HEIGHT UNDER BEAM BEAM SIZE BEAM FLANGE WIDTH TREAD WIDTH WHEEL DIAMETER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.61.174:64