Browse Hoists & Cranes (3,932 Items)
Gorbel® Fixed Height Steel Gantry Cranes
Narrow Your Results By:
Gorbel® Fixed Height Steel Gantry Cranes
Gorbel® Fixed Steel Gantry Cranes Can Be Moved To Any Location And Easily Adjusted To Provide Different Lifting Heights. Gorbel® Fixed Steel Gantry Cranes are made of steel for long lasting durability. Provides most flexible lifting solutions of any style crane. Includes non-marking phenolic casters to for low rolling resistance and easy movement. Phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Pre-engineered for use with powered hoists. Capacities are 2,000 lbs, 4,000 lbs, 6,000 lbs and 10,000 lbs Overall widths are 8' to 30' Dimensions vary.
Gorbel® Fixed Height Steel Gantry Cranes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
I-BEAM DIMENSIONS
CAP. LBS.
OVERALL W'
USABLE W
HEIGHT' **
H"
W"
WHEEL DIA."
IMAGE
MODEL
QTY
PRICE
2000 8 6' 11-1/4" 10 6 3-3/8 6
WBB596105 $1,608.00 2000 10 8' 11-1/4" 10 6 3-3/8 6
WBB594549 $1,631.00 2000 12 10' 11-1/4" 10 6 3-3/8 6
WBB594566 $1,652.00 2000 15 13' 11-1/4" 10 8 5-1/4 6
WBB594567 $1,773.00 2000 8 6' 11-1/4" 12 6 3-3/8 6
WBB594694 $1,854.00 2000 10 8' 11-1/4" 12 6 3-3/8 6
WBB596106 $1,882.00 2000 12 10' 11-1/4" 12 6 3-3/8 6
WBB596107 $1,908.00 2000 15 13' 11-1/4" 12 8 5-1/4 6
WBB596108 $2,045.00 2000 20 18' 11-1/4" 10 10 4-5/8 6
WBB594568 $2,059.00 2000 8 6' 11-1/4" 15 6 3-3/8 6
WBB594430 $2,197.00 2000 10 8' 11-1/4" 15 6 3-3/8 6
WBB594695 $2,232.00 2000 12 10' 11-1/4" 15 6 3-3/8 6
WBB594696 $2,257.00 2000 25 23' 9-1/4" 10 12 5 6
WBB594569 $2,311.00 2000 20 18' 11-1/4" 12 10 4-5/8 6
WBB596109 $2,370.00 2000 15 13' 11-1/4" 15 8 5-1/4 6
WBB594697 $2,408.00 2000 25 23' 9-1/4" 12 12 5 6
WBB594676 $2,656.00 2000 20 18' 11-1/4" 15 10 4-5/8 6
WBB594741 $2,751.00 2000 25 23' 9-1/4" 15 12 5 6
WBB594428 $3,056.00 2000 8 6' 10-1/4" 20 6 3-3/8 6
WBB594495 $3,315.00 2000 10 8' 10-1/4" 20 6 3-3/8 6
WBB594431 $3,360.00 2000 12 10' 10-1/4" 20 6 3-3/8 6
WBB594432 $3,404.00 2000 15 13' 10-1/4" 20 8 5-1/4 6
WBB594476 $3,638.00 2000 30 28' 9-1/4" 10 16 7 6
WBB596038 $3,781.00 2000 30 28' 9-1/4" 12 16 7 6
WBB594693 $4,199.00 2000 20 18' 10-1/4" 20 10 4-5/8 6
WBB594492 $4,207.00 2000 30 28' 9-1/4" 15 16 7 6
WBB594429 $4,374.00 2000 25 23' 8-1/4" 20 12 5 6
WBB594493 $4,837.00 2000 30 28' 8-1/4" 20 16 7 6
WBB594494 $5,265.00 4000 8 6' 11-1/4" 10 8 5-1/4 8
WBB594558 $1,874.00 4000 10 8' 11-1/4" 10 8 5-1/4 8
WBB594496 $1,914.00 4000 12 10' 11-1/4" 10 8 5-1/4 8
WBB594538 $1,952.00 4000 8 6' 11-1/4" 12 8 5-1/4 8
WBB594662 $2,060.00 4000 10 8' 11-1/4" 12 8 5-1/4 8
WBB594602 $2,103.00 4000 12 10' 11-1/4" 12 8 5-1/4 8
WBB594616 $2,143.00 4000 15 13' 11-1/4" 10 10 4-5/8 8
WBB594554 $2,170.00 4000 15 13' 11-1/4" 12 10 4-5/8 8
WBB594617 $2,375.00 4000 8 6' 10-1/4" 15 8 5-1/4 8
WBB594743 $2,412.00 4000 20 18' 9-1/4" 10 12 5 8
WBB594555 $2,423.00 4000 10 8' 10-1/4" 15 8 5-1/4 8
WBB594677 $2,456.00 4000 12 10' 10-1/4" 15 8 5-1/4 8
WBB594678 $2,504.00 4000 20 18' 9-1/4" 12 12 5 8
WBB594618 $2,647.00 4000 15 13' 10-1/4" 15 10 4-5/8 8
WBB594679 $2,747.00 4000 20 18' 8-1/4" 15 12 5 8
WBB594680 $3,025.00 4000 25 23' 9-1/4" 10 16 7 8
WBB594556 $3,493.00 4000 8 6' 9-1/4" 20 8 5-1/4 8
WBB594684 $3,640.00 4000 10 8' 9-1/4" 20 8 5-1/4 8
WBB594744 $3,710.00 4000 25 23' 9-1/4" 12 16 7 8
WBB594619 $3,783.00 4000 12 10' 9-1/4" 20 8 5-1/4 8
WBB594745 $3,874.00 4000 15 13' 9-1/4" 20 10 4-5/8 8
WBB594746 $4,055.00 4000 25 23' 8-1/4" 15 16 7 8
WBB594681 $4,223.00 4000 20 18' 7-1/4" 20 12 5 8
WBB594747 $4,348.00 4000 25 23' 7-1/4" 20 16 7 8
WBB594667 $5,265.00 4000 30 28' 9-1/4" 10 24 9 8
WBB594557 $5,449.00 4000 30 28' 9-1/4" 12 24 9 8
WBB594620 $5,486.00 4000 30 28' 8-1/4" 15 24 9 8
WBB594727 $5,864.00 4000 30 28' 7-1/4" 20 24 9 8
WBB594683 $6,434.00 6000 8 6' 7-1/4" 10 10 4-5/8 10
WBB594420 $2,558.00 6000 10 8' 7-1/4" 10 10 4-5/8 10
WBB594685 $2,623.00 6000 12 10' 7-1/4" 10 10 4-5/8 10
WBB594686 $2,690.00 6000 15 13' 7-1/4" 10 12 5 10
WBB594687 $2,870.00 6000 8 6' 7-1/4" 12 10 4-5/8 10
WBB594480 $3,012.00 6000 10 8' 7-1/4" 12 10 4-5/8 10
WBB594421 $3,079.00 6000 12 10' 7-1/4" 12 10 4-5/8 10
WBB594422 $3,151.00 6000 8 6' 7-1/4" 15 10 4-5/8 10
WBB594543 $3,296.00 6000 15 13' 7-1/4" 12 12 5 10
WBB594459 $3,345.00 6000 10 8' 7-1/4" 15 10 4-5/8 10
WBB594481 $3,371.00 6000 12 10' 7-1/4" 15 10 4-5/8 10
WBB594523 $3,445.00 6000 15 13' 7-1/4" 15 12 5 10
WBB594539 $3,645.00 6000 20 18' 7-1/4" 10 16 7 10
WBB594732 $3,834.00 6000 25 23' 7-1/4" 10 18 7-1/2 10
WBB594418 $4,102.00 6000 8 6' 6-1/4" 20 10 4-5/8 10
WBB594443 $4,332.00 6000 20 18' 7-1/4" 12 16 7 10
WBB594477 $4,375.00 6000 10 8' 6-1/4" 20 10 4-5/8 10
WBB594622 $4,440.00 6000 12 10' 6-1/4" 20 10 4-5/8 10
WBB594623 $4,547.00 6000 25 23' 7-1/4" 12 18 7-1/2 10
WBB594478 $4,660.00 6000 20 18' 7-1/4" 15 16 7 10
WBB594540 $4,736.00 6000 15 13' 6-1/4" 20 12 5 10
WBB594624 $4,917.00 6000 25 23' 7-1/4" 15 18 7-1/2 10
WBB594541 $5,035.00 6000 20 18' 6-1/4" 20 16 7 10
WBB594625 $5,305.00 6000 25 23' 6-1/4" 20 18 7-1/2 10
WBB594604 $5,821.00 6000 30 28' 7-1/4" 10 24 9 10
WBB594419 $6,578.00 6000 30 28' 7-1/4" 12 24 9 10
WBB594479 $7,021.00 6000 30 28' 7-1/4" 15 24 9 10
WBB594542 $7,440.00 6000 30 28' 6-1/4" 20 24 9 10
WBB594605 $7,546.00 10,000 8 6' 2-1/4" 10 16 7 8
WBB594508 $3,074.00 10,000 10 8' 2-1/4" 10 16 7 8
WBB594444 $3,192.00 10,000 8 6' 1-1/4" 12 16 7 8
WBB594653 $3,304.00 10,000 10 8' 1-1/4" 12 16 7 8
WBB594524 $3,422.00 10,000 8 6' 1-1/4" 15 16 7 8
WBB594719 $3,886.00 10,000 12 10' 2-1/4" 10 21 8-1/4 8
WBB594460 $3,929.00 10,000 10 8' 1-1/4" 15 16 7 8
WBB594654 $4,016.00 10,000 12 10' 1-1/4" 12 21 8-1/4 8
WBB594525 $4,158.00 10,000 8 5' 11-1/4" 20 16 7 8
WBB594452 $4,227.00 10,000 10 7' 11-1/4" 20 16 7 8
WBB594720 $4,306.00 10,000 15 13' 2-1/4" 10 24 9 8
WBB594461 $4,440.00 10,000 12 10' 1-1/4" 15 21 8-1/4 8
WBB594655 $4,834.00 10,000 12 9' 11-1/4" 20 21 8-1/4 8
WBB594721 $5,043.00 10,000 20 18' 2-1/4" 10 24 9 8
WBB594462 $5,128.00 10,000 15 13' 1-1/4" 12 24 9 8
WBB594526 $5,151.00 10,000 15 13' 1-1/4" 15 24 9 8
WBB594656 $5,305.00 10,000 25 23' 2-1/4" 10 27 10 8
WBB594463 $5,754.00 10,000 20 18' 1-1/4" 12 24 9 8
WBB594527 $5,911.00 10,000 15 12' 11-1/4" 20 24 9 8
WBB594433 $5,997.00 10,000 20 18' 1-1/4" 15 24 9 8
WBB594698 $6,065.00 10,000 25 23' 1-1/4" 12 27 10 8
WBB596111 $6,601.00 10,000 20 17' 11-1/4" 20 24 9 8
WBB594449 $6,756.00 10,000 25 23' 1-1/4" 15 27 10 8
WBB594717 $6,891.00 10,000 30 28' 2-1/4" 10 27 10 8
WBB594507 $7,058.00 10,000 30 28' 1-1/4" 12 27 10 8
WBB594652 $7,287.00 10,000 25 22' 11-1/4" 20 27 10 8
WBB594450 $8,273.00 10,000 30 28' 1-1/4" 15 27 10 8
WBB594718 $8,698.00 10,000 30 27' 11-1/4" 20 27 10 8
WBB594451 $9,076.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.