Vestil Electric Powered Lift & Drive Floor Crane EPFC-25 2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Electric Powered Lift & Drive Floor Crane EPFC-25 2500 Lb. Capacity

Item #: WB987777

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,790.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ELECTRIC POWERED FLOOR CRANE

Compact design is perfect for tight spaces.

Fully powered electric floor crane offers powered drive, powered lift, and powered telescopic boom with the push of a button. High-torque 0.7 KW drive and 2.0 KW 24V DC lift motors handle heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Powered crane features an electromagnetic disc brake with an automatic dead-man feature that activates when user releases handle. Standard features include a heavy-duty rigid steel hook with a safety latch, battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels, and features adjustable length outrigger legs.

Note: Lift Speed with Load: ½" per second; Lowered Speed with Load: ¾" per second; Travel Speed with Load = 2.2 mph. Offers a minimum of 8 hours service per charge. Not for use on inclined or declined surfaces.

Product Specifications

    • LENGTH INCHES80
    • WIDTH INCHES30
    • HEIGHT INCHES63
    • CAPACITY LBS2500 @ 43.5" Hook Position; 1300 @ 70"; 600 @ 94"
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY(2) 12V / 85-95AH
    • BOOM HEIGHT INCHES22 to 70 @ 43.5" Hook Position; 12-1/2 to 90 @ 70"; 4 to 110 @ 94"
    • BOOM LENGTH INCHESHook Positions = 43-1/2; 70; 94
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LIFT TIME1/2" per Second
    • MANUFACTURERS PART NUMBEREPFC-25
    • VOLTAGE120V AC Charger
    • WEIGHT LBS977
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!