Contrx Wall-Mount Articulating Jib Cranes

Contrx Wall-Mount Articulating Jib Cranes

Contrx Wall-Mount Articulating Jib Cranes Are Infinitely Repositionable For Use Through Doorways, Around Obstructions And Over Machinery.

Contrx Wall-Mount Articulating Jib Cranes are constructed with high grade steel for lasting durability. Articulating beams provide precise load positioning. Capacities are 250 lbs. or 500 lbs. Boom lengths of 8', 12', 16' or 20'. Thrust and pull range is 1088 lbs. to 4728 lbs. Color finish is Safety Yellow Enamel. Additional specifications vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
BOOM LENGTH FT.
  • BOOM LENGTH FT.
THRUST AND PULL LBS.
  • THRUST AND PULL LBS.
COMPARE
CAPACITY LBS. BOOM LENGTH FT. THRUST AND PULL LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:68